Add More Items
View All Quick Selects
Below you can add an image for 'switch box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Three-Gang: 4 5/8" L X 6 1/2" W (117MM X 165MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$91.98
Each
Lutron Maestro Dual Circuit Motion Sensor Switch, 6-Amp, Single-Pole, White
$80.50
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, and Single Receptacle or Switch
$22.43
Combination Ratcheting Wrench, 5/16". Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. 5° Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
$18.19
Combination Ratcheting Wrench, 5/8". Compact Reversible Switch Allows A 15° Offset Of The Box End For Clearance Of Obstacles. 5° Ratcheting Design For Versatility and Ease Of Use In Tight Spaces. Polished Chrome Finish For Superior Corrosion Resistance. Precision Heads For Accurate Fastener Fit. Hardened For Durability and Longer Life. Exceeds Asme/Ansi Specifications. Lifetime Limited Warranty. Note: This Is Not An Insulated Tool.
$21.34
Eaton CH Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran 302110-20 and Emergen 10-7500, 60A Main, 30A Emergency, 10 Circuits, Nema 1 Enclosure, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20a
$1,287.20
Eaton Transfer Switch Panel, Emergency Generator Panel, For Gen/Tran R30211-20 and Emergen 10-7500 +RTE1075, 60A Main, 30A Emergency, 10 Circuits, 7.5 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers
$1,370.89
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
$764.40
Rotary 30-Minute Timer, Light Almond
$61.42
SWB Series - Aluminum Feed-Thru Single-Gang Device Body For Use With XCS/XS/XT Cover Assemblies - Hub Size 3/4 Inch - 5-7/8 Inch X 3 Inch X 2-1/4 Inch
$83.95
Eaton Standard Size Toggle Switch Wallplate, Ivory, Toggle, Nylon, 1, Standard
$80.34
Per 100
Standoff Bracket, Steel, Silver, 0.265 LB/Ea
$275.44
20
Popularity
Default